• The item cannot be ordered due to missing prices.

Paper velour-backed abrasive disc (A), ⌀ 150 mm, Grit: 240

Article no.: 567725 240

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 240
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Manufacturer's designation 544 C3K
Propulsive equipment Angle grinder
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567725 240
EAN / GTIN 4002748779343
Manufacturer number 177934

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Abrasive thickness 540 FK (F paper, 40 to 180 grit) to thickness 544 C3K (240 − 400 grit, stearate coated) with high strength and dense distribution. High removal rates due to specially treated abrasive grit (A).
The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 567760 . For quick disc changing.

Application:

On angle grinders / eccentric grinders with hook and loop fastener pads (dust removal not available). Maximum working speed 40 m/s.
General purpose for grinding metal, non-ferrous metals, varnish, paint, wood, and plastic.

Note:

Suitable hand sanding block for hook and loop grinding discs see No. 567857 size 125 and Gr.150. See No. 566902566950 for velour abrasive discs. For mini grinding systems ⌀ 50 mm and ⌀ 75 mm, see No. 554005 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Paper velour-backed abrasive disc (A), ⌀ 150 mm, Grit: 240

Paper velour-backed abrasive disc (A), ⌀ 150 mm, Grit: 240

Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 % < 0.1 %
maximum circumferential speed 40 m/s 40 m/s 40 m/s 40 m/s
Grinding medium code A A A A
Type of product Velour-backed abrasive disc Velour-backed abrasive disc Velour-backed abrasive disc Velour-backed abrasive disc

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart