• The item cannot be ordered due to missing prices.

Cutting disc Cubitron™ 3 EXTRA NARROW, Disc ⌀: 115mm

Article no.: 563314 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: Radius

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Specification A60S-BF
Iron, sulphur and chlorine constituents < 0,1 %
Shape description flat
Disc ⌀ 115 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle Radius degrees
optimised for material INOX; HSS
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563314 115
EAN / GTIN 4064035079581

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Cutting disc with Cubitron™ 3 precision ceramic grit for stainless steel and steel. Extremely high cutting performance and maximum tool life.
Re-engineered Cubitron™ II precision grit with improved microcrystalline structure for better performance and sustainability. Compared to Cubitron™ II with up to 10% increased cutting speed and 2× longer tool life. Very high practicality due to very soft, cutting action requiring only low force.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc. Ideal for cutting metal, body/ship panels, stainless steel pipes, exhaust pipes, clamps or rusted fasteners.
For very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance.

Specification:

A60S-BF

Note:

The disc thickness should be at least 20 % of the material thickness to be cut.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc Cubitron™ 3 EXTRA NARROW, Disc ⌀: 115mm

Cutting disc Cubitron™ 3 EXTRA NARROW, Disc ⌀: 115mm

Propulsive equipment Angle grinder Angle grinders Angle grinders Angle grinders Angle grinders Angle grinders Angle grinders Angle grinders
Bore ⌀ 22.23 mm 22.23 mm 22.23 mm 22.23 mm 22.23 mm 22.23 mm 22.23 mm 22.23 mm
Shape description flat flat flat flat flat flat flat flat
for material thicknesses 3 mm - 5 mm 3 mm - 5 mm 7.7 mm - 8 mm 3 mm - 5 mm 7.7 mm - 8 mm 3 mm - 5 mm 3 mm - 5 mm 3 mm - 5 mm
optimised for material INOX; HSS Steel Steel HSS Steel Steel Steel Steel; HSS
Disc thickness 1 mm 1 mm 1.6 mm 1 mm 1.6 mm 1 mm 1 mm 1 mm
Type of product Cutting disc Cutting disc Cutting disc Cutting disc Cutting disc Cutting disc Cutting disc Cutting disc

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart