• The item cannot be ordered due to missing prices.

CerRapid cutting disc EXTRA THIN, steel, INOX, Disc ⌀: 115mm

Article no.: 563256 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Specification CER60Q-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description flat
Disc ⌀ 115 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563256 115
EAN / GTIN 4062406162313
Manufacturer number 563256 115

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Self-sharpening ceramic grit (CER) and the specially matched high-performance binding system enable performance that is many times better, with extremely cool grinding compared to conventional cutting discs (A).
  • Very high productivity thanks to very quick separating cuts.
  • Optimum balance between extremely soft cutting behaviour with very low application force and very long working life.

Specification:

CER60Q-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart