{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SC-BL | |
Grinding medium code | A | |
Grit equivalent | 280 | |
Grit designation | very fine | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 50 mm | |
Linishing belt length | 2,000 mm | |
Manufacturer's designation | SC-BL | |
Version | A very fine | |
Colour | blue | |
Type of product | Fleece linishing belt |
Article number | 558506 280 | |
EAN / GTIN | 4001895441776 | |
Manufacturer number | 7000068147 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fleece linishing belt (A) SC-BL 280 |
||
Version | A very fine | A very fine |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Colour | blue | blue |
Grit designation | very fine | very fine |
Grit equivalent | 280 | 280 |
Linishing belt width | 50 | 75 |
Type of product | Fleece linishing belt | Fleece linishing belt |