• The item cannot be ordered due to missing prices.

Fleece linishing belt (A) SC-BL, 50×2000 mm, Grit equivalent: 180

Article no.: 558506 180

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SC-BL
Grinding medium code A
Grit equivalent 180
Grit designation medium
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 50 mm
Linishing belt length 2,000 mm
Manufacturer's designation SC-BL
Version A medium
Colour red
Type of product Fleece linishing belt

Identification numbers & Classifications

Article number 558506 180
EAN / GTIN 4001895726613
Manufacturer number 7000068146

Application Table

Alu Mg
 
15
Steel < 900 N/mm²
 
10
Steel < 1400 N/mm²
 
10
Steel < 55 HRC
 
10
Steel < 60 HRC
 
10
Steel < 67 HRC
 
10
INOX
 
10
Ti
 
10
GG(G)
 
10
CuZn
 
10
Plastic, GRP
 
10
Wood
 
10
Paint
 
10
Uni
 
10
dry
 

Description

Version:

Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit, long service life, consistent surface finish, low heat generation.
Sturdy fleece belt with low belt stretch for very heavy duties.

Application:

For rubbing down rough ground or brushed surfaces, for consistent and reproducible results. Also suitable for removing rust film, light soiling, and discolouration.

Downloads & documents

Compare with similar products

This article


Recommendations


Fleece linishing belt (A) SC-BL, 50×2000 mm, Grit equivalent: 180

Fleece linishing belt (A) SC-BL, 50×2000 mm, Grit equivalent: 180

Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
Colour red red
Grit designation medium medium
Grit equivalent 180 180
Linishing belt width 50 mm 75 mm
Linishing belt length 2,000 mm 2,000 mm
Type of product Fleece linishing belt Fleece linishing belt

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart