{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | medium | |
Length | 80 mm | |
Width | 50 mm | |
Height | 20 mm | |
Type of product | Sanding block |
Article number | 557660 M | |
EAN / GTIN | 4045197241764 | |
Manufacturer number | 557660 M | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |