• The item cannot be ordered due to missing prices.

Universal abrasive cleaner G

Article no.: 557660 G

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit designation coarse
    Length 80 mm
    Width 50 mm
    Height 20 mm
    Type of product Sanding block

    Identification numbers & Classifications

    Article number 557660 G
    EAN / GTIN 4045197241757
    Manufacturer number 557660 G

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    wet maximum
     
    dry
     

    Description

    Version:

    Flexible hand abrasive block with flexibly bonded abrasive grit (long service life, fully usable). Open pore bonding ensures the abrasive body never clogs. Suitable for wet and dry use. Water and oil resistant.
    Economy version with aluminium oxide (A).

    Application:

    Multi-purpose for cleaning, polishing, smoothing, mat finishing and abrading all materials.

    Note:

    Water, oil, compounds or similar agents increase the effectiveness.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart