{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide | |
Grinding medium code | A | |
Grit | 80 | |
Grit designation | coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 88 mm | |
Length | 93 mm | |
Type of product | Hook-and-loop sandpaper |
Article number | 557636 80 | |
EAN / GTIN | 4002748777752 | |
Manufacturer number | 177775 |