• The item cannot be ordered due to missing prices.

Paper velour-backed abrasive triangle (A) 6 holes 180

Article no.: 557636 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Aluminium oxide
    Grinding medium code A
    Grit 180
    Grit designation medium
    Iron, sulphur and chlorine constituents < 0.1 %
    Width 88 mm
    Length 93 mm
    Type of product Hook-and-loop sandpaper

    Identification numbers & Classifications

    Article number 557636 180
    EAN / GTIN 4002748777776
    Manufacturer number 177777

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Starcke abrasive paper 540 FK (F paper) with high strength and dense distribution. High material removal rates due to specially treated aluminium oxide (A).

    Application:

    General purpose for grinding metal, non-ferrous metals, varnish, paint, wood, and plastic.

    Suitable for:

    Suitable for Bosch Multi-Cutter.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart