• The item cannot be ordered due to missing prices.

Abrasive cloth (A) robust, highly flexible 150

Article no.: 556790 150

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Aluminium oxide
    Grinding medium code A
    Grit 150
    Grit designation medium
    Sanding disc width 280 mm
    Sanding disc length 230 mm
    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 556790 150
    EAN / GTIN 4045197807786
    Manufacturer number 556790 150

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Densely woven cotton fabric, evenly spread with synthetic resin bonded standard aluminium oxide (A).Very good grain adhesion, high abrasive performance and long working life. Sheet size 230×280 mm.
    Very sturdy and highly flexible abrasive cloth (resistant to oil and petroleum). Moulds itself ideally to the workpiece geometry. Can be torn in longitudinal direction to yield clean edges along the weave without fraying.

    Application:

    Universally applicable, primarily for rubbing down by hand (for rubber sanding block see No. 557600).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart