• The item cannot be ordered due to missing prices.

Abrasive cloth (A) robust, highly flexible, 230×280 mm, Grit: 120

Article no.: 556790 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit 120
Grit designation medium
Sanding disc width 280 mm
Sanding disc length 230 mm
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 556790 120
EAN / GTIN 4045197807779
Manufacturer number 556790 120

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven cotton fabric, evenly spread with synthetic resin bonded standard aluminium oxide (A).Very good grain adhesion, high abrasive performance and long working life. Sheet size 230×280 mm.
Very sturdy and highly flexible abrasive cloth (resistant to oil and petroleum). Moulds itself ideally to the workpiece geometry. Can be torn in longitudinal direction to yield clean edges along the weave without fraying.

Application:

Universally applicable, primarily for rubbing down by hand (for rubber sanding block see No. 557600).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart