• The item cannot be ordered due to missing prices.

Polishing fleece ring set, 3 pieces for flatting 200 mm

Article no.: 555730 200

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring ⌀ 200 mm
Ring width 14 mm
Bore ⌀ 20 mm
Reducing ring ⌀ 14 mm; 16 mm
Type of product Cloth ring

Identification numbers & Classifications

Article number 555730 200
EAN / GTIN 4013349608147
Manufacturer number L415681302

Description

Version:

The folded cloth rings are wound round a metal core (mounting); each set consists of three rings.
Economical consumption of polishing paste, long tool life − no fraying.
Unipol® Cloth ring wrapped around metal core (support).

Application:

The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals (circumferential speed approx. 25 − 30 m/s).
Polishing fleece for flatting and polishing (stainless steel, non-ferrous metals) and finishing without creating a high gloss.

Note:

For clamping mandrels for cloth rings see No. 555785.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart