• The item cannot be ordered due to missing prices.

Polishing paste bar Unipol® BLUE

Article no.: 555740 BLUE

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 462
Colour BLUE
Polishing stage gloss fin. polish.
Suitable for materials all metals
Weight 650 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 555740 BLUE
EAN / GTIN 2050001031983
Manufacturer number L759000462

Description

Version:

Solid polishing pastes in homogeneous bar form, easy to clean after use.

Application:

For application to the cloth rings No. 555725 to 555747 or to the workpiece surface.
For gloss finish polishing all metals (stainless steel, steel, aluminium, brass, bronze).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart