• The item cannot be ordered due to missing prices.

Sisal cloth ring set, 3 pieces, with impregnation for smoothing 200 mm

Article no.: 555725 200

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring ⌀ 200 mm
Ring width 20 mm
Bore ⌀ 20 mm
Reducing ring ⌀ 14 mm; 16 mm
Type of product Cloth ring

Identification numbers & Classifications

Article number 555725 200
EAN / GTIN 4013349627766
Manufacturer number L045681252

Description

Version:

The folded cloth rings are wound round a metal core (mounting); each set consists of three rings.
The impregnation of the sisal cotton cloth rings permits higher effectiveness, more stability, longer working life, and better retention of paste.
Unipol® Cloth ring wrapped around metal core (support).

Application:

The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals (circumferential speed approx. 25 − 30 m/s).
Sisal cotton cloth rings, especially for smoothing (stainless steel, steel) and matting of non-ferrous metals.

Note:

For clamping mandrels for cloth rings see No. 555785.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart