• The item cannot be ordered due to missing prices.

Fleece abrasive finishing disc, ⌀ 50.8 mm, Grit equivalent: 280

Article no.: 553965 280

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit equivalent 280
Grit designation fine
Grinding media backing Nylon fleece
Disc ⌀ 50.8 mm
Version A very fine
maximum speed 23,000 min-1
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 553965 280
EAN / GTIN 4062406300777
Manufacturer number 553965 280

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

High performance general-purpose nylon fleece.

Application:

For cleaning, degreasing, and matt finishing of metal surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart