• The item cannot be ordered due to missing prices.

Fleece abrasive finishing disc 180

Article no.: 553965 180

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit equivalent 180
Grit designation medium
Grinding media backing Nylon fleece
Disc ⌀ 50.8 mm
Version A medium
maximum speed 23,000 min-1
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 553965 180
EAN / GTIN 4062406300760
Manufacturer number 553965 180

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

High performance general-purpose nylon fleece.

Application:

For cleaning, degreasing, and matt finishing of metal surfaces.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart