{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Disc ⌀ | 76.2 mm | |
maximum speed | 20,000 min-1 | |
Type of product | Grinding wheel |
Article number | 553923 80 | |
EAN / GTIN | 4045197805362 | |
Manufacturer number | 553923 80 |
This article |
Recommendations |
|
---|---|---|
Grinding disc (CER) 80 |
||
Grit | 80 | 80 |
maximum speed | 20,000 | 20,000 |
Disc ⌀ | 76.2 | 76.2 |
Grinding media | Ceramic grit (CER) | Ceramic grit |
Grinding medium code | Ceramic | Ceramic |
Grinding media backing | Fibre underlay | |
Type of product | Grinding wheel | Grinding wheel |