{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Disc ⌀ | 76.2 mm | |
maximum speed | 20,000 min-1 | |
Type of product | Grinding wheel |
Article number | 553923 60 | |
EAN / GTIN | 4045197805355 | |
Manufacturer number | 553923 60 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Grinding disc (CER) 60 |
|||
Grit | 60 | 60 | 60 |
maximum speed | 20,000 min-1 | 20,000 min-1 | 20,000 min-1 |
Disc ⌀ | 76.2 mm | 76.2 mm | 76.2 mm |
Grinding media | Ceramic grit (CER) | Regular aluminium oxide (A) | Ceramic grit |
Grinding medium code | Ceramic | A | Ceramic |
Grinding media backing | Fibre underlay | ||
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |