{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide AlCrN | |
Shape | A0616 | |
Shape description | cylindrical | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547400 A0616 | |
EAN / GTIN | 4062406773892 | |
Manufacturer number | 547400 A0616 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr, coated GARANT Master Steel – coarse, Carbide AlCrN, Type: A0616 |
||||
Shape description | cylindrical | cylindrical | cylindrical | cylindrical |
Overall length | 55 mm | 50 mm | 50 mm | 55 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Carbide AlCrN | Carbide | Carbide | Carbide AlTiN |
Toothing grit designation | coarse | coarse | coarse | coarse |
Type of product | Burr | Burr | Burr | Burr |
Head length | 16 mm | 18 mm | 18 mm | 16 mm |