• The item cannot be ordered due to missing prices.

GARANT Master INOX burr, coated coarse A0616

Article no.: 547500 A0616

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series GARANT Master INOX
    Tooth type abbreviation INOX
    Toothing grit designation coarse
    Tool material Carbide AlTiN
    Shape description cylindrical
    Head ⌀ 6 mm
    Head length 16 mm
    Overall length 55 mm
    Shank ⌀ 6 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 547500 A0616
    EAN / GTIN 4062406774233
    Manufacturer number 547500 A0616

    Application Table

    Alu Mg
     
    INOX
     
    Ti
     
    CuZn
     

    Description

    Version:

    The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material (no tempering colouration). Shank ⌀ 6mm.
    The newly developed innovative tooth geometry permits high metal removal rates combined with extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
    With high-performance coating for longer tool life, less heat input, better chip evacuation.
    • High material removal rate.
    • Smooth running.
    • High-performance coating for low thermal stress, longer tool life, and improved chip evacuation.
    • State-of-the-art substrate optimised for stainless steel materials.
    • Maximum tool life.

    GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

    Application:

    Optimised for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals.
    Suitable for use with power tools and industrial robots on all stainless steel materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Note:

    Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart