{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | M0618 | |
Shape description | pointed cone | |
Head ⌀ | 6 mm | |
Head length | 20 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 M0618 | |
EAN / GTIN | 4045197723697 | |
Manufacturer number | 540750 M0618 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Z7 − medium, diamond cut, Carbide, Type: M0618 |
|||||
Shape description | pointed cone | pointed cone | pointed cone | pointed cone | pointed cone |
Overall length | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | medium | fine | very fine | medium | medium |
Series | Tooth configuration Z7 | Tooth configuration Z5 | Tooth configuration Z FINE | GARANT Master Uni | GARANT Master Uni |
Head length | 20 mm | 18 mm | 18 mm | 18 mm | 18 mm |