{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | C0820 | |
Shape description | ball nose | |
Head ⌀ | 8 mm | |
Head length | 19 mm | |
Overall length | 63 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 C0820 | |
EAN / GTIN | 4045197723512 | |
Manufacturer number | 540750 C0820 |
This article |
Recommendations |
|
---|---|---|
Burr Z7 − medium, diamond cut C0820 |
||
Shape | C0820 | Ball nose |
Shape description | ball nose | ball nose |
Head ⌀ | 8 | 8 |
Type of cut | staggered teeth | staggered teeth |
Shank ⌀ | 6 | 6 |
Serie | Tooth configuration Z7 | Tooth configuration Z7 |
Head length | 19 | 20 |