• The item cannot be ordered due to missing prices.

Burr GARANT Master Uni − medium, Carbide, Type: D0605

Article no.: 540355 D0605

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master Uni
Tool material Carbide
Shape description Ball
Head ⌀ 6 mm
Head length 5 mm
Overall length 205 mm
Type of product Burr

Identification numbers & Classifications

Article number 540355 D0605
EAN / GTIN 4067263736820
Manufacturer number 540355 D0605

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Shank length 200 mm (can be cut to length).
Shank ⌀ 6 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.
Do not start the machine until the burr is inside the component.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart