{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Tool material | Carbide | |
Shape description | ball nose | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 216 mm | |
Type of product | Burr |
Article number | 540355 C0616 | |
EAN / GTIN | 4067263736776 | |
Manufacturer number | 540355 C0616 |