{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | ball nose | |
Head ⌀ | 16 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 C1625 | |
EAN / GTIN | 4062406586805 | |
Manufacturer number | 540222 C1625 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Burr, coated GARANT Master Uni – medium C1625 |
||||
Overall length | 65 mm | 65 mm | 65 mm | 65 mm |
Head ⌀ | 16 mm | 16 mm | 16 mm | 16 mm |
Toothing grit designation | medium | very coarse (NF/Alu) | medium | very coarse |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Series | GARANT Master Uni | Tooth configuration Z9 | GARANT Master Uni | GARANT Master Alu |
Type of product | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm |