{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | Cylindrical, without end cut | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 A0820 | |
EAN / GTIN | 4062406586676 | |
Manufacturer number | 540222 A0820 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Burr, coated GARANT Master Uni – medium A0820 |
||||
Shape description | Cylindrical, without end cut | Cylindrical without end cut | Cylindrical without end cut | Cylindrical, without end cut |
Head ⌀ | 8 mm | 8 mm | 8 mm | 8 mm |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Series | GARANT Master Uni | Tooth configuration Z5 | Tooth configuration Z FINE | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 20 mm | 20 mm |