• The item cannot be ordered due to missing prices.

Plastic file handle, Overall length: 90mm

Article no.: 519510 90

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 90 mm
suitable for file length 100 mm - 150 mm
Type of product Booklet

Identification numbers & Classifications

Article number 519510 90
EAN / GTIN 7610733203734
Manufacturer number 1200.90

Description

Version:

File handle made of impact resistant plastic, with large hole for hanging up.
No need to drill for the file tang; anti-roll handle.

Application:

For all engineer’s files, precision files, and key files.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart