{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 100 mm | |
suitable for file length | 150 mm - 200 mm | |
Type of product | Booklet |
Article number | 519510 100 | |
EAN / GTIN | 7610733203741 | |
Manufacturer number | 1200.100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Plastic file handle, Overall length: 100mm |
||
Overall length | 100 mm | 110 mm |
suitable for file length | 150 mm - 200 mm | 150 mm - 250 mm |
Type of product | Booklet | Booklet |