• The item cannot be ordered due to missing prices.

Fe measuring probe for No. 496850 EP90

Article no.: 496900 EP90
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Type Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range Fe 0 µm - 5,000 µm
    Probe type single pole probe
    Measurement head ⌀ 10.2 mm
    Test certificate Manufacturer’s test certificate
    Type of product Measurement probe

    Identification numbers & Classifications

    Article number 496900 EP90
    EAN / GTIN 2050001045478

    Description

    Application:

    Ferrous probe for measuring non-magnetic coatings, e.g. Cr, Cd, Cu, Zn coatings, paints, varnishes, plastics etc. on magnetisable iron and steel.

    Supplied with:

    Including the manufacturer’s calibration certificate.

    Optional extras:

    Positioning aids for microprobes, other microprobes available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart