• The item cannot be ordered due to missing prices.

Fe measuring probe for No. 496850, Type: EP

Article no.: 496900 EP

Select article variation and quantity

Type Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Fe 0 µm - 5,000 µm
Probe type general
Measurement head ⌀ 11.4 mm
Test certificate Manufacturer’s test certificate
Type of product Measurement probe

Identification numbers & Classifications

Article number 496900 EP
EAN / GTIN 2050001045461

Description

Application:

Ferrous probe for measuring non-magnetic coatings, e.g. Cr, Cd, Cu, Zn coatings, paints, varnishes, plastics etc. on magnetisable iron and steel.

Supplied with:

Including the manufacturer’s calibration certificate.

Optional extras:

Positioning aids for microprobes, other microprobes available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart