• The item cannot be ordered due to missing prices.

Stylus, cylindrical 2R mm

Article no.: 494230 2R

Select article variation and quantity

Cylinder ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 20 mm
effective working length 7.2 mm
Cylinder ⌀ D 2 mm
Connection thread M2
Material of shank ruby
Weight 0.5 g
Type of product Probes

Identification numbers & Classifications

Article number 494230 2R
EAN / GTIN 2050000973567

Description

Version:

Cylindrical ruby contact point with M2 connection thread

Note:

Further probe inserts with other sizes and shank types available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart