• The item cannot be ordered due to missing prices.

Stylus extension 10 mm

Article no.: 494214 10

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External thread M2
    Material stainless steel
    Length 10 mm
    Weight 0.4 g
    Type of product Extension

    Identification numbers & Classifications

    Article number 494214 10
    EAN / GTIN 2050000973574

    Description

    Version:

    With M2 thread, shank ⌀ 3.0 mm.

    Note:

    Stylus extensions and adaptors in other sizes available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart