• The item cannot be ordered due to missing prices.

Stylus, ruby ball Length 10/11 mm 6 mm

Article no.: 494220 6

Select article variation and quantity

Contact point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 10 mm
effective working length 10 mm
Contact point ⌀ D 6 mm
Shank ⌀ S 2.5 mm
Connection thread M2
Material of point Ruby
Material of shank Steel
Weight 0.9 g
Type of product Probes

Identification numbers & Classifications

Article number 494220 6
EAN / GTIN 2050000973437

Description

Version:

Ruby-tipped probe with M2 connection thread

Note:

Further styli with other sizes and shank types available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart