• The item cannot be ordered due to missing prices.

Stereo microscope Lynx EVO ERGO

Article no.: 491865 ERGO

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation EVO501
    Stand Table stand
    Magnification (x-times) 6 - 60
    Lens (times) 1.0
    Working distance 75 mm
    Reach of optical axis 200 mm
    Power supply Mains operated
    Nominal voltage 100 - 240 V
    Weight 15.3 kg
    Type of product Lens-free viewing system

    Identification numbers & Classifications

    Article number 491865 ERGO
    EAN / GTIN 2050001956767

    Description

    Version:

    Stereo microscope without eyepiece, for viewing and analysing your components and samples in 3D. The patented Dynascope® stereo viewer generates a 3-dimensional image of first-class quality. The unique Lynx EVO stereo observation system without eyepiece allows the user a pleasant working position and hence significantly more efficient working.
    • The modular design permits configuration to suit individual applications.
    • The magnification is performed steplessly from 6× – 60× and can be increased to 120× by use of additional lenses.
    • Flexible stand options
    • Ergo stand. Compact size for small working areas. Exceptional stability at high magnifications.
    • Multi-axis column stand. Precise and sturdy, ideal for industrial applications which require the largest possible working area.
    • Large working distance for easy processing of components.
    • First-class ergonomics. Non-fatiguing working due to straight natural posture, no restriction in the movement of the head and noticeable reduction in eye fatigue.
    • High image quality due to true colour images at high resolution, rich in detail, with high contrast.

    8-point LED ring light with regulation of lighting intensity and integral rotating diffusion lens.

    Application:

    For all application areas in production and inspection where long working distances and high image quality are important. For assembly under a microscope. For continuous use due to non-fatiguing working. Also ideal for glasses wearers.

    Supplied with:

    Projection head with lens and zoom unit 10: 1. LED illumination, dimmable.
    Table stand with removable lens carrier.

    Optional extras:

    Smart Cam (with software) No. 491867, reticules.
    Other lenses (0.45 × / 0.62 × / 1.0 × / 1.5 × / 2.0 ×)
    Movable table 100 × 100mm with plastic surface, LED transillumination.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart