• The item cannot be ordered due to missing prices.

Stereo microscope Lynx EVO, Type: AXIS

Article no.: 491865 AXIS

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation EVO502
Stand Column stand
Magnification (x-times) 3.7 - 37
Lens (times) 0.62
Working distance 128 mm
Reach of optical axis 439 mm
Power supply Mains operated
Nominal voltage 100 - 240 V
Weight 26.6 kg
Type of product Lens-free viewing system

Identification numbers & Classifications

Article number 491865 AXIS
EAN / GTIN 2050001956750

Description

Version:

Stereo microscope without eyepiece, for viewing and analysing your components and samples in 3D. The patented Dynascope® stereo viewer generates a 3-dimensional image of first-class quality. The unique Lynx EVO stereo observation system without eyepiece allows the user a pleasant working position and hence significantly more efficient working.
  • The modular design permits configuration to suit individual applications.
  • The magnification is performed steplessly from 6× – 60× and can be increased to 120× by use of additional lenses.
  • Flexible stand options
  • Ergo stand. Compact size for small working areas. Exceptional stability at high magnifications.
  • Multi-axis column stand. Precise and sturdy, ideal for industrial applications which require the largest possible working area.
  • Large working distance for easy processing of components.
  • First-class ergonomics. Non-fatiguing working due to straight natural posture, no restriction in the movement of the head and noticeable reduction in eye fatigue.
  • High image quality due to true colour images at high resolution, rich in detail, with high contrast.

8-point LED ring light with regulation of lighting intensity and integral rotating diffusion lens.

Application:

For all application areas in production and inspection where long working distances and high image quality are important. For assembly under a microscope. For continuous use due to non-fatiguing working. Also ideal for glasses wearers.

Supplied with:

Projection head with lens and zoom unit 10: 1. LED illumination, dimmable.
Column stand for mounting at the workplace, base plate.

Optional extras:

Smart Cam (with software) No. 491867, reticules.
Other lenses (0.45 × / 0.62 × / 1.0 × / 1.5 × / 2.0 ×)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart