• The item cannot be ordered due to missing prices.

Ring lamp magnifier 175 mm

Article no.: 491545 175

Product details

Technical Data

Lens ⌀ 175 mm
Magnification (x-times) 1.75
Head ⌀ 315 mm
Length of the jointed arm A 330 mm
Length of the jointed arm B 330 mm
Power supply Mains operated
Number of LEDs 40
Type of product Magnifying glass lamp

Identification numbers & Classifications

Article number 491545 175
EAN / GTIN 4045197695970
Manufacturer number 491545 175

Description

Version:

Lamp magnifier with high-quality SMD-LEDs for non-reflecting, shadow-free and evenly illuminated field of work. Sharp-edged image, free of distortion. Long-lived LEDs (up to 50,000 h), low power consumption.
40 SMD-LEDs; 3 levels of brightness.

Supplied with:

Lens cover, table clamp for worktop thicknesses 10 - 62 mm (size 100 with table base).

Note:

The light source can be exchanged by the manufacturer.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart