{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens ⌀ | 125 mm | |
Magnification (x-times) | 1.75 | |
Head ⌀ | 230 mm | |
Length of the jointed arm A | 400 mm | |
Length of the jointed arm B | 400 mm | |
Power supply | Mains operated | |
Number of LEDs | 60 | |
Type of product | Magnifying glass lamp |
Article number | 491545 125 | |
EAN / GTIN | 4045197699176 | |
Manufacturer number | 491545 125 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Ring lamp magnifier, Lens ⌀: 125mm |
||||||
Power supply | Mains operated | Mains operated | Mains operated | Mains operated | Mains operated | Mains operated |
Magnification (x-times) | 1.75 | 2.3 | 1.75 | 1.75 | 1.9 | 1.9 |
Type of product | Magnifying glass lamp | Magnifying glass lamp | Magnifying glass lamp | Magnifying glass lamp | Magnifying glass lamp | Magnifying glass lamp |