This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Groove width gauge, P9, Nominal size: 14mm

Article no.: 484402 14

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 1938-1
Nominal size 14 mm
Fit P9
Tolerance zone P
Quality 9
Material hardened steel
Type of product Shaft slot gauge

Identification numbers & Classifications

Article number 484402 14

Description

Version:

Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.
Groove width gauge with tolerance class P9.

Application:

For checking flat fits, e. g. grooves.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7164.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart