{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 1938-1 | |
Nominal size | 13 mm | |
Fit | P9 | |
Tolerance zone | P | |
Quality | 9 | |
Material | hardened steel | |
Type of product | Shaft slot gauge |
Article number | 484402 13 |