• The item cannot be ordered due to missing prices.

Plug gauge H7 100 mm

Article no.: 484000 100

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7150-2; DIN 7164
Type of gauge “Go” plug gauge; “Go” plug gauge; “No Go” gauge
Nominal size 100 mm
Quality 7
Tolerance zone H
Type of product Pug Gauge

Identification numbers & Classifications

Article number 484000 100
EAN / GTIN 4045197211224

Description

Version:

The “Go” ends of these working gauges have a wear allowance to DIN 7164.
Measuring body made of first class gauge steel, hardened, stress-relieved, ground, and lapped.
Plug gauge with tolerance class H7.

Standard:

Tolerance and dimensions to DIN EN ISO 1938-1, DIN 2245-1 and DIN 7164.

Note:

  • Further intermediate sizes available on request or can simply be ordered at www.hoffmann-group.com, for instance No. 484000 size 82.
  • For acceptance gauges (without wear allowance) see No. 484027.
  • For gauges with intermediate sizes and all ⌀ with numeric tolerances see No. 484025.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart