• The item cannot be ordered due to missing prices.

Plug gauge H7, Nominal size ⌀: 10mm

Article no.: 484000 10

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7150-2; DIN 7164
Type of gauge “Go” plug gauge; “Go” plug gauge; “No Go” gauge
Nominal size 10 mm
Quality 7
Tolerance zone H
Type of product Pug Gauge

Identification & Classification

Article number 484000 10
EAN / GTIN 4045197210777
Manufacturer Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 MODAUTAL, Germany, www.ara-germany.de

Description

Version:

The “Go” ends of these working gauges have a wear allowance to DIN 7164.
Measuring body made of first class gauge steel, hardened, stress-relieved, ground, and lapped.
Plug gauge with tolerance class H7.

Standard:

Tolerance and dimensions to DIN EN ISO 1938-1, DIN 2245-1 and DIN 7164.

Note:

  • For acceptance gauges (without wear allowance) see No. 484027.
  • For gauges with intermediate sizes and all ⌀ with numeric tolerances see No. 484025.
  • Further intermediate sizes available on request or can simply be ordered at www.hoffmann-group.com, for instance No. 484000 size 82.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart