• The item cannot be ordered due to missing prices.

Single test pin Tolerance class 1, Type: 12

Article no.: 483940 12

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Tolerance class 1
Nominal size 16 mm - 17.99 mm
Pitch 0.01 mm
Test length 60 mm
Hardness 60 ±2 HRC
Material alloyed tool steel
Overall length 100 mm
Type of product Test pin

Identification & Classification

Article number 483940 12
EAN / GTIN 2050002076693
Manufacturer Alfred Konrad Veith GmbH & Co. KG, Verrenberger-Weg 1, 74613 ÖHRINGEN, Germany, www.veith-kg.de

Description

Version:

Test pins of alloyed tool steel 60 ± 2 HRC. Pin: Hardened, tempered, ground, and lapped. Handle: ⌀ value engraved.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483940 size 2 0.35.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart