{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2269 | |
Tolerance class | 1 | |
Nominal size | 0.20 mm - 0.29 mm | |
Pitch | 0.01 mm | |
Test length | 33 mm | |
Hardness | 60 ±2 HRC | |
Material | alloyed tool steel | |
Overall length | 53 mm | |
Type of product | Test pin |
Article number | 483940 1 | |
EAN / GTIN | 2050001056894 | |
Manufacturer | Alfred Konrad Veith GmbH & Co. KG, Verrenberger-Weg 1, 74613 ÖHRINGEN, Germany, www.veith-kg.de |