• The item cannot be ordered due to missing prices.

Flow rate sensor HD

Article no.: 474152 HD

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 0 m/s - 30 m/s
    Error limit (m/s + % of measured value) ±0.03 + 4 % (0 to 20 m/s) ±0.5 + 5 % (20.01 to 30 m/s)
    Power supply Mains operated
    Operating temperature -20 °C - 70 °C
    IP Index of Protection IP 54
    Type of product Flow rate sensor

    Identification numbers & Classifications

    Article number 474152 HD
    EAN / GTIN 4029547018848
    Manufacturer number 0635 1032

    Description

    Version:

    Hot wire measurement probe (sensor head ⌀ 9 mm) for small airflows up to 30 m/s. With telescopic extension up to 850 mm. Incl. temperature sensor.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart