• The item cannot be ordered due to missing prices.

Flow rate sensor FR

Article no.: 474152 FR

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 0.6 m/s - 50 m/s
    Error limit (m/s + % of measured value) ±0.2 + 1 % (0.6 to 40 m/s) ±0.2 + 2 % (40.1 to 50 m/s)
    Power supply Mains operated
    Operating temperature -10 °C - 70 °C
    IP Index of Protection IP 54
    Type of product Flow rate sensor

    Identification numbers & Classifications

    Article number 474152 FR
    EAN / GTIN 4029547018916
    Manufacturer number 0635 9532

    Description

    Version:

    Impeller measurement probe ⌀ 16 mm for measuring large airflows up to 50 m/s. Telescopic extension up to 850 mm long allows measurements in pipes or ducts.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart