• The item cannot be ordered due to missing prices.

Infrared temperature and moisture measuring device 835H1

Article no.: 474022 835H1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR6
Measuring range -30 °C - 600 °C
Relative humidity measurement range 0 % - 100 %
Infra-red resolution 0.1 °C
Moisture module resolution 0.1 °C / 0.1 % rF / 0.1 °C td
Error limit (-30.0 to -20.1 °C) ±2.5 °C
Error limit (-20.0 to -0.1 °C) ±1.5 °C
Error limit (0.0 to 99.9 °C) ±1.0 °C
Error limit humidity module ±2 % rH / ±0.5 °C
Error limit remainder of measurement range ±1 % of measured value
Power supply Rechargeable battery-powered
Number of batteries contained 3
Number of laser dots 4
Emission level adjustable 0.1 - 1
Optics 50: 1
Length 193 mm
Width 166 mm
Height 63 mm
Weight 514 g
Type of product Temperature and humidity measuring device

Identification numbers & Classifications

Article number 474022 835H1
EAN / GTIN 4029547011948
Manufacturer number 0560 8353

Description

Version:

Quick and precise infrared thermometer with intuitive easy-to-use menu selection using icons and joystick.
The 50: 1 optics permit safe measurement even from a long range. The 4-point laser indicates the precise measurement area and prevents incorrect measurements.
  • Automatically configurable emission level in conjunction with the surface sensor No. 47 4120 size OF.
  • Online measurement in conjunction with free software.
  • Memory for 200 measured values and 20 emission level values.
  • On/Off display illumination.
  • Visual and acoustic alarm if limit value exceeded.
With unique patented infrared surface moisture measurement via the integral moisture module.

Application:

Infrared surface moisture measurement e.g. for detecting the risk of mould formation or to check how far above dewpoint.

Supplied with:

3 batteries No. 081561 size LR6 and calibration certificate.

Optional extras:

Dial indicator sensor No. 474120 size OF. EasyClimate software available for download free of charge.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart