• The item cannot be ordered due to missing prices.

Temperature sensor Type K, Type: OF

Article no.: 474120 OF

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range -60 to +300, up to 500 for short periods °C
Error limit Class 2
Sensor type Surface sensor
Power supply Mains operated
Response time t99 3 s
Type of product Temperature sensor

Identification numbers & Classifications

Article number 474120 OF
EAN / GTIN 4029547003462
Manufacturer number 0602 0393

Description

Note:

Further temperature sensors on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart