• The item cannot be ordered due to missing prices.

Longitudinal vial, Length: 55mm

Article no.: 467494 55

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 55 mm
Width 15 mm
Height 15 mm
Type of product Vial

Identification numbers & Classifications

Article number 467494 55
EAN / GTIN 4007368088738

Description

Version:

Unbreakable acrylic block; vial with 2 ring markings.
2 fastening holes; underside white coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart