{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 100 mm | |
Width | 15 mm | |
Height | 15 mm | |
Type of product | Vial |
Article number | 467494 100 | |
EAN / GTIN | 4007368040170 |