{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EG II | |
Tape width | 16 mm | |
Body length | 63 mm | |
Body width | 25 mm | |
Body height | 59 mm | |
Type of product | Measuring tape |
Article number | 462335 3 | |
EAN / GTIN | 4975364026552 | |
Manufacturer number | G6P30MTL215Y |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Tape measure with extra-strong protective casing 3 m |
||
Reversible reading | mm / inch | |
Tape width | 16 | 16 |
Body height | 59 | 59 |
Norm | EG II | EG II |
Body length | 63 | 66 |
Body width | 25 | 27 |
Type of product | Measuring tape | Measuring tape |